Welcome to Würth Belux Only for professionals

Complete printed Twin-Fixx number plate holder

Number plate holder, Twin-Fixx completely printed
NPH-COMPL-(TWINFIXX-PACKAGE)-1COL-100PCS

Art.-no. 08249640

EAN 4046778854908

Individual price display after login
Complete printed Twin-Fixx number plate holder

Art.-no. 08249640

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With four red rubber inserts

Printed in several colours or with raised printing



High-quality system with flexible interchangeable bar



Particularly harmonious and appealing design


Also fits round vehicle contours



Easy to use



Robust design


Long-lasting advertising effect thanks to high degree of stability and long service life



Large printing area


Provides ideal opportunities for optimum advertising

Notice

Rattling noises and damage to the vehicle are permanently avoided, as both the inserted number plate and the Twin-Fixx are cushioned against the vehicle body.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Strip can be opened by hand by pushing on the front left or right-hand side with a thumb and sliding the strip downwards.

Design

Complete, base plate and strip

Colours of print

1-coloured

Suitable for number-plate size

520 x 110 mm

Minimum order quantity

1 PCS

Minimum order quantity note

PU = 100 pieces, including print costs and layout

Printed strip width x printed strip height

460 x 13 mm

Width

530 mm

Height

136 mm

Material

Plastic

Complete printed Twin-Fixx number plate holder including:
100 x
Complete printed Twin-Fixx number plate holder

NPH-COMPL-PLT/STR-1COL-TWINFIXX-520MM

Description: With four red rubber inserts
Quantity: 100 x
1 x
Additional print costs for NPH Twin-Fixx

PRNT-SCREENADJUSTMENT-(TWIN-FIXX)

Quantity: 1 x
1 x
Additional print costs for NPH Twin-Fixx

PRNT-FILMPRODUCTION-(TWIN-FIXX)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X13MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X16MM

Ideal time-saving screw for attaching number plate holders
Quick-mount NPH screw

SCR-F.NPH-ZDVS-4,8X25MM

Ideal time-saving screw for attaching number plate holders
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Printed advertising plate

ADVTBRD-PRNT-BLACK-1COL

Customised, up to four colours or digitally printed
x 1 pcs
Printed advertising plate

ADVTBRD-PRNT-BLACK-2COL

Customised, up to four colours or digitally printed
x 1 pcs
Printed advertising plate

ADVTBRD-PRNT-BLACK-3COL

Customised, up to four colours or digitally printed
x 1 pcs
Printed advertising plate

ADVTBRD-PRNT-BLACK-4COL

Customised, up to four colours or digitally printed
x 1 pcs
Printed advertising plate

ADVTBRD-PRNT-WHITE-2COL

Customised, up to four colours or digitally printed
x 1 pcs
Printed advertising plate

ADVTBRD-PRNT-WHITE-3COL

Customised, up to four colours or digitally printed
x 1 pcs
Printed advertising plate

ADVTBRD-PRNT-WHITE-4COL

Customised, up to four colours or digitally printed
x 1 pcs
Pliers for number plate holders

PLRS-F.NPH-CLASC

Plastic gripper for opening swappable strips
x 1 pcs
Quick-mount NPH clip

CLIP-F.NPH-RED

Adapter allowing attaching red number plates to easily be attached to number plate holders
x 2 pcs
Printed advertising plate

ADVTBRD-PRNT-PACKAGE-BLACK-1COL-100PCS

Customised, up to four colours or digitally printed
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information