Welcome to Würth Belux Only for professionals

Complete multi-brand diagnostics (motor vehicles, trailers/semi-trailer, vans, buses)

SWARE-DIAG-CONNECT-DIAGN-COMPLETE

Art.-no. WW03010215

EAN 4099618701979

Individual price display after login
Complete multi-brand diagnostics (motor vehicles, trailers/semi-trailer, vans, buses)

Art.-no. WW03010215

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern and reliable commercial vehicle diagnostics for motor vehicles, trailers/semi-trailers, buses and vans with state-of-the-art technology

Quick and simple operation thanks to the intuitive user interface


  • Vehicle selection in less than 30 seconds thanks to the search bar

  • Clear position of the diagnostic socket with the animated socket position

  • Graphical vehicle selection for buses


State-of-the-art commercial vehicle diagnostics with wide manufacturer/model coverage for trucks, buses, vans and trailers


  • Over 70 vehicle manufacturers

  • Over 700 vehicle models

  • Over 17,000 systems with diagnostic content


Comprehensive diagnostic depth for everyday work in the workshop


  • Read/clear error memory incl. description and display

  • Display data lists, including graphical display

  • Actuator test (controlling actuators)

  • Coding of control units, teaching/alignment of components such as the steering angle sensor, injectors

  • Service provision

  • Quickly generates an electronic status report by scanning the system

  • Detailed additional information, e.g. location of the diagnostics port


Additional error code information facilitates vehicle repair


  • Smart Guide - possible causes and test notes for errors

  • Feature only available with a valid licence
Notice

By purchasing, the customer agrees to WABCOWÜRTH's terms of usage. These can be found at www.wabcowuerth.com.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W.EASY multi-brand diagnostics for motor vehicles, trailers/semi-trailers, buses and vans

Term of the licence

12 months

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
OBD 16 PIN J1962 cable with LED for W.EASY Box 2.0

DIAGNCBL-CARGO-OBD-16PIN-J1962-W.LED

High-quality 16-pin OBD cable as a key for successful diagnostics on commercial vehicles
x 1 pcs
USB cable for W.EASY Box 2.0

DIAGNCBL-CARGO-USB CABLE

For connecting the interface (W.EASY Box 2.0) to the workshop laptop
x 1 pcs
Diagnostics software W.EASY Box 2.0

DIAGNSYS-CV-W.EASY-BOX-2.0

Reliable and modern diagnostics interface for W.EASY commercial vehicle diagnostics
x 1 pcs
W.EASY Box 2.0 software

SWARE-W.EASY-BOX-2.0-1Y

Mandatory licence for the use of W.EASY diagnostics. State-of-the-art technology enables intelligent tools for efficient working.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information