Welcome to Würth Belux Only for professionals

Combination square

Combination square
MITRSQUAR-L305MM-W120MM

Art.-no. 071564 70

EAN 4045989603794

Individual price display after login
Combination square

Art.-no. 071564 70

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Multi-function square
  • Made from stainless steel

  • Heel made from black enamelled zinc

  • Graduated in cm and mm

  • Reversed marking on 2 sides

  • Engraving depth 2 mm

  • Spirit level

  • Marking-off needle set in the heel

  • Ergonomic handle for a good grip in all situations

  • Locking screw to lock the ruler position

  • Spirit level can be used alone or with the square

  • Mark off at 90° and 45° (shoulder)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This clever, multi-purpose tool comprises a multi-square that slides in a rail set into a rigid ruler


Simple ruler, conventional square, depth gauge, marking gauge, spirit level

Long-limb dimension

300 mm

Short-limb dimension

120 mm

Thickness

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information