Welcome to Würth Belux Only for professionals

Combi Max top

Combi max top for terrace support
TERRACSPRT-MAX-TOP-100X43X55MM

Art.-no. 0907700122

EAN 4052703959983

Individual price display after login
Combi Max top

Art.-no. 0907700122

Individual price display after login
Quantity
PU
x 150 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Professional solution for raised flooring and wooden decks.
  • Optimum combination options with two sizes of spacer and two base pieces

  • Covers heights from 77-138 mm with only two pieces when using 40 mm sleepers

  • Serrated surface enables precise and non-slip alignment

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 50-308 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Combination floor piece Basic piece
small
Basic piece
large
Maximum point load Bending stress in mm
Point load (PL)
with wedging
100 % 35 %
Height Height mm kg kg PL 200 kg PL 300 kg
0 50 - 110 77 - 138 300 300 2.8/3.6 5.5/7.3
1 85 - 145 112 - 173 300 300 3.3/4.5 6.2/8.7
2 120 - 180 147 - 208 300 300 3.8/5.0 6.9/9.4
+3 155 - 215 182 - 243 300 290 4.1/5.5 7.6/10.2
4 190 - 250 217 - 278 300 290 4.9/7.3 8.4/12.0
+5 225 - 285 252 - 313 300 290 5.7/7.0 9.6/12.2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information