Coloured screw A2
SCR-FCDE-W.BIT-HPL-A2151-A2-TX20-4,8X38
Art.-no. 019422151
EAN 8717148030357
Register now and access more than 125,000 products
Coloured head
- Available in most colours used by Trespa®
Drive
- TX 20
High quality
- A2 stainless steel
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Colour | Medium grey |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.5 mm |
Internal drive | TX20 |
Drive type | Internal TX |
Thread type | Self-tapping screw thread |
Thread design | Partial thread |
Head type | Truss head |
