Cold wood glue D3
WOCLDGLU-D3-28KG
Art.-no. 0892100150
EAN 4065746766975
Register now and access more than 125,000 products
High level of resistance to water and heat
Simple dispensing design
By screwing on the glue tap, the contents of the container can be dispensed into the adhesive bottle or the glue roller cleanly and easily.
Transparent when hardened
No visible gluing joints. Hardened glued joints are viscoplastic.
Due to the different composition of substances contained in wood, in individual cases, unpredictable discolouration can occur, e.g. in beech and cherry. In addition, iron in conjunction with the tannic acid in wood may cause colour changes in oak. The processing time and the setting time are heavily influenced by the working conditions (e.g. temperature). For outdoor applications, the glued section must be protected against the weather and provided with adequate surface protection (permanent protection against moisture ingress). Care must be taken to ensure that the glue is not exposed to direct sunlight outdoors due to its thermoplastic properties. Non-thermoplastic adhesives and PUR glue in a dosing system (0892100180) are suitable for applications with direct exposure to sunlight. Softening of the glue and shrinkage of the wood can lead to joint openings. The viscosity of 1-component D3 glues increases during the storage period. However, the processing parameters do not change as a result. Stirring without adding water makes it free-flowing again. Do not add water to the glue! Remove glue residue escaping at the joint, as this may cause red staining due to reacting with oxygen.
Conforms to the requirements for low flammability, smoke density and toxicity (according to IMO FTP Code Part 2 and 5). The requirements for low flammability, smoke density and toxicity (according to IMO FTP Code Part 2 and 5) can only be guaranteed if D3 cold wood glue is used without hardener additive and/or an application quantity of 150 g/m² is not exceeded.
Datasheets(X)
For structural assembly, surface, board-joint and block gluing of soft wood, hard wood and exotic woods. Examples include interior doors and interior staircases, living room furniture. Thermal lamination of decorative finish films, for surface bonding of HPL/CPL and stationary edge coating with veneers and solid wood strips.
Apply a thin, even layer of D3 cold wood glue on one side with a glue roller, glue spatula, glue brush or an application machine. For more information, please refer to the technical data sheet.
Colour | White |
Chemical basis | Polyvinyl acetate dispersion |
Container | Bucket |
Weight of content | 28 kg |
Density/conditions | 1.08 g/cm³ / at 20°C |
Colour after curing | Transparent |
pH value | 3 |
Min. proportion of solids | 50 % |
Min. film forming temperature | 6 °C |
Min./max. open time /conditions | 8-10 min / at 20°C and 150 g/m² |
Max. temperature resistance of the hardened material | 80 °C |
Min. room temperature, material temperature and glue temperature | 18 °C |
Min./max. relative air humidity | 60-70 % |
Min./max. pressing pressure | 0.1-0.8 N/mm² |
Min./max. wood moisture | 8-10 % |
Min./max. wood moisture outdoors | 11-15 % |
Min./max. application quantity in assembly bonding | 120-180 g/m² |
Min./max. application quantity in surface bonding | 100-160 g/m² |
Shelf life from production/conditions | 12 Month / cool and dry storage area |
| Minimum pressing times* | ||
| for gluing during assembly | at 20°C | 6–12 min. |
| for board and block gluing | at 20°C | from 20 min. |
| for surface gluing | at 20°C | 30–40 min. |
| at 50°C | 5–8 min. | |
| at 80°C | 1–5 min. | |
| for veneer gluing** | at 20°C | 20–30 min. |
| at 50°C | 5–10 min. | |
| at 80°C | 1–3 min. | |
| * The minimum pressing times are for the application conditions specified above. Deviations from the application conditions may decrease or increase the pressing time. ** Due to the low pH value, veneer discolouration cannot be ruled out. | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!