Welcome to Würth Belux Only for professionals

Cold wood glue D2 complies with stress group D2 in accordance with DIN EN 204

Cold wood glue, D2
WOCLDGLU-D2-12KG

Art.-no. 0892100

EAN 4045989333035

Individual price display after login
Cold wood glue D2 complies with stress group D2 in accordance with DIN EN 204

Art.-no. 0892100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For gluing all types of wood

For universal use


Ready-to-use D2 cold wood glue. For construction of interior doors and staircases and for assembly, surface, board-joint and block gluing.



Easy to pour


Glue can be poured cleanly and easily into the glue bottle or glue roller by attaching the tap to the glue bucket.



High level of gluing quality


Good adhesion. Hardened glued joints are viscoplastic.



Transparent when hardened


No visible adhesive joints

Notice

In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. At a pressing temperature above +50 °C, brown discolouration may occur in soft woods. Fresh splashes of glue can be removed with water. Older glue residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the container tightly after use. The processing time and the setting time are heavily influenced by the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material. Protect from frost.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universally applicable, ready-to-use D2 cold wood glue. For construction of interior doors, interior staircases and assembly, surface, board-joint and block gluing, stationary edge coating with veneers and solid wood strips, soft wood, hard wood and exotic woods (after testing beforehand) and chipboard. Indoor areas with occasional brief exposure to draining water or condensation water.

Instructions

Apply a thin, even layer of D2 cold wood glue on one side using a glue roller, glue trowel, glue brush or an application tool. For more information, please refer to the technical data sheet.

Colour

White

Chemical basis

Polyvinyl acetate dispersion

Container

Bucket

Weight of content

12 kg

pH value

5

Min. proportion of solids

50 %

Min. film forming temperature

6 °C

Min./max. open time /conditions

6-7 min / at 20°C and 150 g/m²

Max. temperature resistance of the hardened material

80 °C

Min. room temperature, material temperature and glue temperature

18 °C

Min./max. relative air humidity

60-70 %

Min./max. pressing pressure

0.1-0.8 N/mm²

Min./max. wood moisture

8-10 %

Min./max. application quantity in assembly bonding

120-180 g/m²

Min./max. application quantity in surface bonding

100-160 g/m²

Shelf life from production/conditions

12 Month / cool and dry storage area

Minimum pressing times*
For assembly gluing At 20°C 8-15 min.
For board and block gluing At 20°C From 20 minutes
For surface gluing At 20°C 30-40 min.
At 50°C 5-10 min.
At 80°C 1-8 min.
For veneer gluing At 20°C 15-20 min.
At 50°C 5-10 min.
At 80°C 1-5 min.
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
Glue dispenser unit For glue application

DSP-GLU-EMPTY-500ML

x 1 pcs
Economy glue container for glue application

GLUCONT-EMPTY-1500G

x 1 pcs
Assembly adhesive

ASMBYADH-CART-310ML

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications
ORSY system rack chemical component

CHEMCOMP-GLUE-12KG-GREEN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 5
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information