Coiled cable 2x35 mm2 without connectors
2-wire coiled cable 24V
ELSPRLCBL-SPIRALCBL-WO.PLG-2X35SMM-L4M
Art.-no. 051095613
EAN 4056807793658
Register now and access more than 125,000 products
The coils are intertwined for better retention of the cord
For supplying tailgates
To be used for example with two connectors of type Y, CBX etc.
Coil diameter: approx. 65 mm
Datasheets(X)
Working length | 4 m |
Coil diameter | 40 mm |
Material | Polyurethane coated |
Standards | ISO 6722 |
Nominal voltage | 24 V |