Welcome to Würth Belux Only for professionals

Coach bolt

DIN 603 sst A2 TRCC with serrated locking nut bolt
COACH BOLT FLAT W.SAFE NUT A2 6X20

Art.-no. 022699620

EAN 4045989585519

Individual price display after login
Coach bolt

Art.-no. 022699620

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Round head, square neck
  • Hexagonal serrated bolt

  • Screw with wide head and low neck

  • Full thread

  • Supplied unscrewed

  • Round head, square neck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

20 mm

Material

Stainless steel A2

Property class

8.8

Head diameter (dk)

14 mm

Head height (k1)

3 mm

Square width (V)

6 mm

Square height (f)

1.5 mm

Standards

DIN 6923

Head type

Truss head

Drive type

Square

Thread type

Metric thread

Thread design

Full thread

Nut size D2 s h
M6 14 10 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information