Clevis load hook with forged latch, QC 10
Clevis hook GK10 with latch
HOK-CLEVIS-CHN-GD10-(1,4T)-D6
Register now and access more than 125,000 products
- Quality class 10
- Painted orange
![]() | |
Load-carrying capacity (WLL) | 1400 kg |
Chain diameter | 6 mm |
Mouth width (w1) | 26 mm |
Adapter diameter (d2) | 7.2 mm |
Internal diameter (b4) | 19 mm |
Hook width (b3) | 20 mm |
Height (h1) | 8 mm |
Bolt diameter (d3) | 7.5 mm |
Hook length (l2) | 69 mm |
Hook thickness (s1) | 15 mm |
Product weight (per item) | 310 g |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)