Welcome to Würth Belux Only for professionals

Cleaning paper

Cleaning paper for dispenser box
CLNPAP-ECO-2LAYERS-L200M-400SHEET

Art.-no. 0899810481
EAN 4061976502512

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for mopping up liquids, removing moist waste or cleaning tools and machine parts of oils and greases
  • Highly absorbent

  • Low lint

  • High absorption capacity and tear-resistant

  • Fits all common dispensers.

  • After removal of the inner tube with spiral perforation, it is also suitable for dispenser boxes with centre-feed dispensers


Our products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The cleaning paper is suitable for cleaning surfaces in a range of sectors (vehicles, metalworking, kitchen construction). Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.

Instructions

Clean the surfaces with cleaning paper. It is possible to increase the cleaning effect of the cloth by using Würth cleaning agents.

Material

Mixture of waste paper

Design

Roles ware

Colour

White

Number of sheets

400 PCS

Number of plies

2 PCS

Sheet length x sheet width

38 x 20.5 cm

Length of roll

15200 cm

Outer diameter

200 mm

Coating weight per m²

37 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall-mounted roll holder For cleaning paper rolls with waste bag holder

CLNPAPHOLD-WALL

x 1 pcs
Dispenser box

DSPBOX-CLNPAP-35,5X29X31CM

Cleaning roll dispenser for wall mounting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information