Welcome to Würth Belux Only for professionals

Clamp for insulation sheet

Mounting clamp for insulation sheet
INSU-SPG-GRP-PLA-W18MM-L165MM

Art.-no. 0771030020

EAN 4062856204489

Individual price display after login
Clamp for insulation sheet

Art.-no. 0771030020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plastic spring clamp
For attaching temporary protective covers such as insulation sheets
Clamping capacity: 25 mm
Length: 165 mm
Width: 18 mm
Weight: 82 g
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Voltage-resistant up to

1000 V

Material

Plastic

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information