Clamp body with ring insert Type RI
DIN 3015-2 PP black with ring insert
DCTNGCLMP-DIN3015/2-PP-RI-BLCK-SZ5S-32
Art.-no. 0599550200
EAN 4038898297314
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 5S |
Nominal size according to DIN | 3 |
Internal diameter (D) | 32 mm |
Width | 85 mm |
Type description | 5032 |
DIN | 3015-2 |
Material | PP - Polypropylene |
Shore A hardness | 73 +/- 3 |
