Clamp body with ring insert Type RI
DIN 3015-2 PA with ring insert
DCTNGCLMP-DIN3015/2-PA-RI-SZ6S-32
Art.-no. 0599560322
EAN 4052712947759
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 6S |
Nominal size according to DIN | 4 |
Internal diameter (D) | 32 mm |
Width | 115 mm |
DIN | 3015-2 |
Material | PA - Polyamide |
Shore A hardness | 73 +/- 3 |
