Clamp body for ring insert
DIN 3015-2 PA for ring insert
CLMPBDY-DIN3015-2-PA-R-SZ5S/3
Register now and access more than 125,000 products
Datasheets(X)
Nominal size | 5S |
Nominal size according to DIN | 3 |
Internal diameter | 38 mm |
Width | 85 mm |
DIN | 3015-2 |
Material | PA - Polyamide |
Colour | Black |