Circular saw blades for steel
Circular saw blade for steel
CRCLSAWBLDE-MET-WZ-355X90X25,4
UNI-TOP
Register now and access more than 125,000 products
Datasheets(X)
For sawing pipes and profiles made of steel.
Not suitable for stainless steel, non-ferrous metals, plastic and composite materials.
Diameter x saw cutting width/main blade thickness x drill hole | 355 x 2.4 / 2.0 x 25.4 mm |
Number of teeth | 90 PCS |
Tooth shape | Flat tooth with alternating chamfer |
Material to be processed | Steel |
Max. rotation speed | 1700 rpm |