Welcome to Würth Belux Only for professionals

Circular saw blades for steel

CRCLSAWBLDE-MET-WZ-300X60X30

Art.-no. 0611430060

EAN 4045727979020

Individual price display after login
Circular saw blades for steel

Art.-no. 0611430060

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for all dry cutter machines
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sawing pipes and profiles made of steel.


Not suitable for stainless steel, non-ferrous metals, plastic and composite materials.

Diameter x saw cutting width/main blade thickness x drill hole

300 x 2.2 / 1.8 x 30 mm

Number of teeth

60 PCS

Tooth shape

Flat tooth with alternating chamfer

Material to be processed

Steel

Max. rotation speed

2000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information