Circular brush for drums
RDBRSH-AG-D150-ID20-WRED0,35MM
Art.-no. 0714692701
EAN 4056807080680
Register now and access more than 125,000 products
- Hard steel wire, diameter 0.35 mm
- The brushes are supplied without a reducing ring
Datasheets(X)
For cleaning and scouring tasks
Diameter (D) | 150 mm |
Effective width (A) | 150 mm |
Wire diameter | 0.30 mm |
Material of wire | Steel |
Design | Flat |
Max. rotation speed | 5500 rpm |