Welcome to Würth Belux Only for professionals

Circlip pliers, angled 30°

Pliers for circlip 30 degree angled
SICHERUNGSRING-ZANGE 1847-6

Art.-no. 1952000185
EAN 4000896050468

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Tips angled 30°

  • Chrome vanadium

  • Chrome-plated surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For circlips, e.g. on cardan shafts and gears, especially for VW



Especially for Golf: External cardan shaft/bearing and radial shaft seal for cardan shaft



T 4: Flanged shaft



AUDI 80: External cardan shaft/bearing

Length

200 mm

Product weight (per item)

175.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information