Welcome to Würth Belux Only for professionals

Chop saw KTS 300-L

Chop saw KTS 300-L
MITRSAW-EL-(KTS 300-L)

Art.-no. 07011760

EAN 4050641349842

Individual price display after login
Chop saw KTS 300-L

Art.-no. 07011760

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For straight, angled and/or bevelled cuts on hard/soft wood, solid wood, aluminium and plastic sections. Precise cutting with the projection of a positioning laser guide to simulate the cutting lines
  • Very powerful brush motor

  • Precise cutting with angle indicator and easy-to-read graduated scale

  • Self-calibrating laser line

  • Compact and lightweight with aluminium work surface

  • Soft start

  • Motor brake that stops the blade within 10 sec max.

  • Accidental restart protection

  • Blade adjustable to the right or left from 0 to 45° with the possibility of automatic stopping at 0, 15, 22.5, 30 and 45°

  • Tilts from 90° to 45° to the left, even in combination with right or left rotation

  • With dust suction vents

  • Height-adjustable upper work surface with side limit stop

  • Equipped with a 48-tooth dia. 300 wood blade, piece pusher, side adjuster and upper side limit stop
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Max. saw-blade diameter

305 mm

Suitable for bore diameter

30 mm

Power input

1500 W

Max. mitre angle

45 Degree

Max. tilt angle

45 Degree

Weight of machine

20 kg

Cable length

3 m

Max. idle speed

3700 rpm

Width

640 mm

Height

385 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
UNI-Top circular saw blade

CRCLSAWBLDE-WO-TC-AT-300X48X30

The universal circular saw blade for construction sites. For clean cuts in a wide variety of materials.
x 1 pcs
Universal connection piece for dust extraction

UNICONPCE-F.DSTEXTRADAPT-NW35

For electric tools
x 1 pcs
Spare parts machines

SP-KIT

x 1 pcs
Spare parts machines

SP-KIT

x 1 pcs
Spare parts machines

SP-SLIDER

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information