Welcome to Würth Belux Only for professionals

Chiptronic locking bolt for revolving doors and drawers

Locking bolt for Chiptronic pivot door
AY-LOCKBLT-FRNLOK-EL-ALARM

Art.-no. 0683532913

EAN 4052703450855

Individual price display after login
Chiptronic locking bolt for revolving doors and drawers

Art.-no. 0683532913

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be used on fronts with no handles

  • Tolerance absorption ± 3 mm

  • Can be used on right or left
Notice

Revolving doors also available with locking bolt, art. no. 0683 532 914. This also requires the external antenna set, art. no. 0683 532 920.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

60.4 mm

Width

39 mm

Height

20.2 mm

Hole distance

47.9 mm

Material

Steel / Die-cast zinc

Surface

Powder-coated

Product weight (per item)

43.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-PANHD-WO-AW20-(A2K)-3,5X17/15

Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information