Welcome to Würth Belux Only for professionals

Chipping hammer MH 5-XES

Chipping hammer, MH 5-XES
CHPNGHAM-EL-(MH5-XES)

Art.-no. 07025631

EAN 4050382117236

Individual price display after login
Chipping hammer MH 5-XES

Art.-no. 07025631

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With active damping system for reducing vibrations during operation. With SDS-max mounting shank

Powerful yet silent


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Extremely fast work progress


Chisel function with 8-joule impact power



Low-fatigue work


The 18 lockable chisel settings allow adjustment to any working angle.



High level of safety and flexibility


The large, rubberised additional handle is easy to adjust and offers the user the best grip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1300 W

Power output

615 W

Min./max. impact rate

1430-2840 rpm

Tool holding device

Suitable for SDS-max

Impact energy

8 J

Adjustable chisel position

18-fold

Weight of machine

6.2 kg

Cable length

4 m

Chipping hammer MH 5-XES including:
Machine case for MH 5-XES chipping hammers
1 x
Machine case for MH 5-XES chipping hammers

CASE-EMPTY-(MH5-XES)-F.07025631

Quantity: 1 x
1 x
Handle

SP-HANDGRIP

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-F.07025631-(MH5-XES)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium spade chisel with SDS-max drive arbour

SPDECHIS-MAX-350X115MM

Ultra-robust spade chisel with extended shank reinforcement
x 1 pcs
Premium spade chisel with SDS-max drive arbour

SPDECHIS-MAX-300X80MM

Enhanced forming process for a longer service life
x 1 pcs
Tool holder with SDS-max drive arbour

TLHOLD-F.CHISPWRTL-(W.MAX-MNTSHNK)-L400

For floor cleaning tool
x 1 pcs
Floor cleaning tool

FLRCLNRCHIS-MAX-L270-W117MM

For removing floor coverings
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information