Chipboard screw, pan head
Chipboard screw, pan head, others
SCR-PANHD-WO-AW20-(A2K)-4X40
Art.-no. 01534 40
EAN 4011231208895
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Head diameter (dh) | 8.00 mm |
Internal drive | AW20 |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 2.636 g |