Chipboard screw, cntrsnk mllng pckt hd
Chipboard screw, cntrsnk mllng pckt hd, others
SCR-CS-MPK-WO-VG-AW40-(A2L)-8X220/201
Art.-no. 016558 220
EAN 4047376966390
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 8 mm |
Length (l) | 220 mm |
Head type | Countersunk milling pocket head |
Head diameter (dh) | 15.0 mm |
Head height (k) | 7.5 mm |
Internal drive | AW40 |
Thread design | Full thread |
Material | Steel |
Surface | Zinc plated yellow |
