Welcome to Würth Belux Only for professionals

Chipboard screw ASSY® 3.0 P

SCR-CS-MPK-P-AW20-(A2K)-4X60/30

Art.-no. 017040460

EAN 4045989846962

Individual price display after login
Chipboard screw ASSY® 3.0 P

Art.-no. 017040460

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Screw with compression effect. Perfect for laminates. Particularly suitable for constructing furniture and shopfitting or home furnishings.

Optimum compression of components thanks to underhead thread. This prevents gaps from forming between panels and prevents the countersunk head from being inserted too deeply, which can happen with conventional chipboard screws.



AW drive


  • Maximum force transmission

  • No wobbling


Countersunk head and milling pockets


  • Simple and clean countersinking

  • Does not damage laminates


Underhead thread


  • Perfectly joined components

  • Greater overtorque


Asymmetrical coarse thread pitch


  • Simple screwing

  • Rapid processing time


Symmetric tip


Quick, secure positioning

Notice

* Particularly suitable for coupling 2 chipboard panels that are 16 mm thick


** Particularly suitable for coupling 2 chipboard panels that are 19 mm thick

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFurniture construction

Nominal diameter (d)

4 mm

Nominal diameter 2

4.7 mm

Length (l)

60 mm

Thread length (lg)

30 mm

Head type

Countersunk head

Head details

Milling pockets

Head diameter (dh)

7.7 mm

Head height (k)

2.5 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread with underhead thread

Shaft length

19 mm

Thread form

Coarse thread

Core diameter

2.5 mm

Core diameter of head thread

2.5 mm

Shape of tip

Tip

Angle of the tip

20 Degree

Material

Hardened steel

Surface

Zinc plated

Colour

Silver

Min./max. screw-in angle

0-90 Degree

Suitable for use in the following materials

3 layer board, Board ply wood (BSP), Dowel, Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Dowel, Timber construction, Interior fitting, Cabinet, Furniture, Board doubling, Press glueing, Casing

Screw requiring approval

Yes

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information