Chemical protective glove
Chemical prot. glove TouchNTuff DermaShield 73-701
PROTGLOV-ANSELL-TOUCHNTUFF-73-701-SZ9
Register now and access more than 125,000 products
- Free of latex proteins and vulcanisation accelerators, the glove minimises the risk of type I and type IV allergies.
- Comfort and flexibility of natural rubber latex: Its neoprene formula is also characterised by better chemical protection.
- Sterile
Datasheets(X)
- Production of medication under aseptic conditions
- Biotechnology
- Handling cytostatics
- Manufacturing medical equipment
Size | 9 |
Material | Neoprene |
Standards | EN 374 |
Category | III |
Length | 310 mm |
Material thickness | 0.175 mm |
Colour | Green |