Chemical protective glove Ansell AlphaTec® 87-108
GLOVE-ANSELL-ALPHATEC-87-108-SZ10,5
Register now and access more than 125,000 products
Heavy-duty chemical protection
- High resistance to water-based chemicals
- Good flexibility and elasticity to prevent cracking
- Glove surface hardened and cleaned by chlorination
Datasheets(X)
- Agriculture
- Chemical and medicinal research
- Cleaning
- Heavy work where tactile sensitivity is also required
- Maintenance of plant and heavy equipment
Size | 10,5 |
Material | Natural latex |
Standards | EN 374, EN 388 |
Category | III |
Length | 610 mm |
Material thickness | 1.50 mm |
Colour | Black |