Chalk line W-Twin
CHLKLNE-(W-TWIN)-RED-L30M
Art.-no. 071370 291
EAN 4058794719093
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Polypropylene case
- Especially designed for roofers.
- Polypropylene case.
- Capacity approximately 150 g per case.
- Zinc-plated steel hand crank with 4 locking points.
- 30 metres of useful rope length with a diameter of 1.5 mm.
- Powder retention felts, anti-wear wire guide.
Product information
Datasheets(X)
Material of housing | ABS |
Colour | Red |
Width | 95 mm |
Length | 240 mm |
Cord length | 30 m |