Centre clamp
Centre clamp
RTNGCLIP-SOLCOLL-MID-ALU
Art.-no. 0865790900
EAN 4047376736542
Register now and access more than 125,000 products
Please check the overview table for the required screw length per module height.
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Plain |
Width | 40 mm |
Length | 70 mm |
Height (H) | 15.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
