Welcome to Würth Belux Only for professionals

Central locking plate for recessing

Middle lock. plate for multiple locks for milling
MIDLOKPLT-F.MULTILOK-L-SILVR-4-9AXL

Art.-no. 0688515572

EAN 4038898211174

Individual price display after login
Central locking plate for recessing

Art.-no. 0688515572

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Holds the latch and bar
  • The 20° angled screw fitting offers increased break-in protection

  • Adjustable latch contact pressure

  • No need to file the strike plate
Application area
The slanted screw connection of 20° increases break-in/anti-burglary protection.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Wooden doors, Guard width 16 mm

Type of assembly

For embedding

Suitable for rebate clearance

4 mm

Dimension between axes

9 mm

Contact pressure adjustment

+/- 1,5 mm

DIN direction

DIN L

Material

Die-cast zinc

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

Width (B)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information