Ceiling hook, slightly curved with metric thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated metric thread lightly bent
CEILHOK-BT-LIGHT-(A2K)-M6-70X12
Art.-no. 5067004061
EAN 4099618517020
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 6 mm |
Length (l1) | 70 mm |
Thread length (lg) (lg) | 45 mm |
Shank diameter | 5.2 mm |
Width of mouth (w) | 12 mm |
Max. load-carrying capacity | 25 kg |
