Ceiling hook, slightly curved With metric thread, A2 stainless steel, plain
Stainless steel A2, lightly bent, metric thread
CEILHOK-BT-LIGHT-A2-M6-50X12
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Nominal diameter (d1) | 6 mm |
Length (l1) | 50 mm |
Thread length (lg) (lg) | 25 mm |
Shank diameter | 5.2 mm |
Width of mouth (w) | 12 mm |
Max. load-carrying capacity | 25 kg |