Cavity protection gun SATA HRS
Cavity protection gun SATA HRS
SPRGUN-CAVPROT-QUICKCUPLING
Art.-no. 0891100
EAN 4011231824439
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pressure cup spray gun for cavity preservation.
- Precise beam guidance
- Versatile thanks to the included probes (1 nylon and 1 Venturi hook probe)
- Quick and easy probe change using quick coupling system
- Fine atomisation even in highly viscous materials by applying pressure up to 10 bar
- Full metal construction for a long service life
- Material check valve
Scope of delivery
- Cavity preservation spray gun with quick-action coupling for probe mounting
- 1 litre high-pressure cup (max. 10 bar)
- Nylon probe 8 mm diameter, 1300 mm long
- Venturi hook probe, 750 mm long
Product information
Datasheets(X)