Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Tri
Excellent for medium-duty brushing on large-scale workpieces made of stainless steel, aluminium and wood in manual and mechanical use. With high bristle density, high concentricity and wear resistance.
Excellent for medium-duty brushing on large-scale workpieces made of steel, stainless steel, aluminium, wood and plastic. The sanding bristles made of elastic polyamide fibres are highly flexible and therefore perfectly adapt to the contour of the surface.
Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.