Castellated nut with fine thread DIN 935, steel 8, zinc-plated, yellow chromated (A2C/A3C)
DIN 935 steel 8 zinc plated yellow fine thread
NUT-CASTLE-DIN935-8-B-WS24-(A2C)-M16X1,5
Art.-no. 034500163
EAN 4057708199075
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M16 x 1.5 |
Height (h1) | 19 mm |
External drive (s1) | WS24 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
DIN | 935 |
Pitch | 1.5 mm |