Welcome to Würth Belux Only for professionals

Castellated nut, low profile with fine thread

DIN 937 steel zinc plated yellow fine thread
NUT-CASTLE-DIN937-17H-WS75-(A2C)-M48X1,5

Art.-no. 0345666481

EAN 4045727507780

Individual price display after login
Castellated nut, low profile with fine thread

Art.-no. 0345666481

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 937, steel 17H/22H, galvanised yellow passivated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (D)

M48 x 1.5

Height (h1)

25 mm

External drive (s1)

WS75

Material

Steel

Surface

Zinc plated yellow

Hardness category

17H

DIN

937

Width across corners (e)

82.60 mm

Ward of key bit (m1)

13.5 mm

Pitch

1.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information