Castellated nut
NUT-CASTLE-DIN935-8-B-WS46-(A2C)-M30
Art.-no. 03450030
EAN 4047376888234
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 935 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type x nominal diameter (D) | M30 |
Height (h1) | 33 mm |
External drive (s1) | WS46 |
Width across corners (e) | 50.85 mm |
