Case sliding shelf
Case shelf for SK54 and SK108
SHLF-SLIDCASE-V-VKM385
Art.-no. 0963010385
EAN 4046777425864
Register now and access more than 125,000 products
- With aluminium handle and integrated over-extension
- Made of powder-coated steel in RAL 7016
- Load capacity up to 20 kg
Datasheets(X)
Type description | VKM385 |
Construction depth | 382 mm |
Product weight (per item) | 3.600 kg |
Height | 60 mm |
Colour | Anthracite grey RAL 7016 structured |
Load capacity | 20 kg |