Welcome to Würth Belux Only for professionals

Case holder for panel shelves

Caseholder for panelshelf
CASEHOLD-F.PANSHLF-BKH01

Art.-no. 096381 346

EAN 4062856133192

Individual price display after login
Case holder for panel shelves

Art.-no. 096381 346

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects system cases against slipping or falling out of the screen racks
  • Can be mounted individually

  • Includes fastening material
Notice
  • Suitable for 380 mm and 450 mm installation depth for safe storage of system cases 8.4.1 and 8.4.2

  • Suitable for 330 mm installation depth for system cases 4.4.1 and 4.4.2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BKH01

Width

70 mm

Height

45 mm

Length

160 mm

Product weight (per item)

0.103 kg

Colour

Anthracite grey RAL 7016 structured

Material

High-strength steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information