Welcome to Würth Belux Only for professionals

Camera calibration extension for vans and cars (UVT = universal holder vehicle target)

Extension ADAS van and car UVT
EXT-F.TRANR/CAR-DIAGN-CV-UVT

Art.-no. WW01000663

EAN 4065746297011

Individual price display after login
Camera calibration extension for vans and cars (UVT = universal holder vehicle target)

Art.-no. WW01000663

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extension for attaching calibration boards for vans and cars
  • Supplementary product for the ADAS Calibration Tool Truck/Bus or the ADAS Calibration Tool Basic for calibrating the front camera of vans and cars

  • Required for attaching calibration boards for vans and cars (art. no. WW01000670 to WW01000673 and WW01000676 to WW01000679)

  • Quick and simple mounting for reduced changeover times
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For calibrating the front camera of vans and cars

Instructions

Attach the camera calibration extension for vans and cars to the ADAS Calibration Tool Truck/Bus or the ADAS Calibration Tool Basic and screw the brand-specific calibration board onto the extension. Using the instructions for the respective vehicle model from the W.EASY multi-brand diagnostics, align the calibration tool in front of the vehicle. After successful alignment of the tool, perform the calibration process with the software.

Width

1 cm

Length

1 cm

Height

1 cm

Product weight (per item)

5600.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Calibration device for calibrating the assistance systems of commercial vehicles ADAS Calibration Tool Basic

MSRE/CALIBRTL-CV-ADAS-BASIC

Laser-assisted and mobile calibration device for calibrating the assistance systems of trucks, buses and vans, including mounting bracket
x 1 pcs
Calibration board VW/MB for W.EASY ADAS

CALIBBRD-(ADAS-TARGET)-TFC1+TFC2

x 1 pcs
Calibration board FCA/Alfa Romeo for W.EASY ADAS

AY-(ADAS-TARGET)-CALBRTL-TFC5+TFC6

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information