California car duster
Cleaning mop California Car Duster
CLNMOP-(CALIFORNIA)-RED-WO-L62CM
Art.-no. 0899710016
EAN 4058794353358
Register now and access more than 125,000 products
Specially treated fibres
- Will not scratch and scrape, even on sensitive surfaces
- Attract dust and dirt like a magnet
Very long service life
- Does not require cleaning or retreating with wax
- The more it's used, the better it works
- Works for years
Supplied in a carry case
- Facilitates storage
- Keep the duster away from dust
Datasheets(X)
Quick dusting of all vehicles displayed in the showroom
Material | Wood |
Material of bristles | Cotton |
Colour | Red |
Length | 62 cm |
Working length | 36 cm |
Handle length | 26 cm |