Welcome to Würth Belux Only for professionals

Calibration system WOW! ACS cars with LOOQER

ACS-CARS-RIG+LOOQER

Art.-no. W074200004

EAN 4099618031953

Individual price display after login
Calibration system WOW! ACS cars with LOOQER

Art.-no. W074200004

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the calibration of driver assistance systems including the WOW! LOOQER diagnostic interface  

Flexible system for the calibration of driver assistance systems, consisting of ACS cars Basic calibration board carrier (boards not included) and WOW! LOOQER diagnostic interface.  



WOW! ACS cars Basic


  • Calibration board carrier, height adjustable (1.0 m to 1.85 m), as cart

  • Laser holder, height adjustable (0.27 m to 1.0 m), with two mounted laser pointers

  • Simple one-handed operation


WOW! LOOQER


  • Small diagnostics interface can be used as dongle or with cable (included)

  • The latest technology: CAN-FD, Wi-Fi and Bluetooth technology, DoIP-capable, Pass Thru-capable

  • incl. system case for storage


Scope of delivery:


  • Powder-coated calibration board carrier (1.0 m to 1.85 m) as a cart, with laser holder with two mounted laser pointers and measuring scale for height adjustment

  • Two self-centring four-point wheel clamps (for 11 to 25 inch rims)

  • Metal box, including a cross-line laser, two measuring tapes, two mirror/scale units, four measuring tape holders

  • WOW! LOOQER diagnostics interface in case
NoticeFunctional calibration requires one of three WOW! LOOQIT software licences.


  • W015301007 LOOQIT EXPERT: Simple diagnostic functions

  • W015301308 LOOQIT EXPERT DATA: Simple diagnostic functions supplemented with technical data and information

  • W015301309 LOOQIT EXPERT DATA ASSIST: Diagnostic functions and technical data are supplemented with unlimited use of the technical hotline for vehicle questions and help

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCalibration of driver assistance systems
Instructions

To ensure that the various systems function correctly, cameras and sensors must be regularly inspected and adjusted, if necessary. After a repair, calibration is usually required for special assistance systems.



Based on the specifications (WOW! diagnostics software) of the respective vehicle model, align the calibration tool in front of the vehicle. After successful alignment of the tool, perform the calibration process with the software.

Length

1200 mm

Width

800 mm

Height

1950 mm

Product weight (per item)

90.000 kg

Calibration system WOW! ACS cars with LOOQER including:
0 x
Diagnostics interface LOOQER

DIAGINTFCE-VEH-LOOQER-SET-W.CASE

Description:
EMC, CE 06
LOOQER - a direct connection and support for troubleshooting.
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Diagnostics software licence LOOQIT EXPERT

DIAGSWARE-LOOQIT-EXPERT-1M

Diagnostics for all available control units in a vehicle using the LOOQER diagnostics interface.
x 1 pcs
Diagnostics software licence LOOQIT EXPERT DATA

DIAGSWARE-LOOQIT-EXPERT-DATA-1M

Diagnostics for all available control units in a vehicle using the LOOQER diagnostics interface.

Expert software package plus technical data.
x 1 pcs
Diagnostics software licence LOOQIT EXPERT DATA ASSIST

DIAGSWARE-LOOQIT-EXPERT-DATA-ASSIST-1M

Diagnostics for all available control units in a vehicle using the LOOQER diagnostics interface.

Expert Data software package plus services provided by WOW! Vehicle technical support hotline.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TAV-1 calibration mats for ACS cars

CALIBMAT-F.CALIBTL-(TAV-1)

Calibration mats for precise calibration of the 360° camera in vehicles from the Volkswagen Group
x 1 pcs
Calibration board VW and Mercedes ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC1+TFC2

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board FCA, Alfa Romeo and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC5+TFC6

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Nissan, MB and Mazda ACS cars

CALIBBDR-ACS-TARGET-TFC7+TFC8

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Mazda type 2 and Mitsubishi ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC9+TFC10

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board Toyota ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC11+TFC12

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration board for Nissan and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC13+TFC14

For the static calibration of camera-based driver assistance systems
x 1 pcs
Calibration chart for Honda, KIA and Hyundai ACS cars

CALIBBDR-ACS-CARS-TARGET-(TFC15+16+17)

For the static calibration of camera-based driver assistance systems
x 1 pcs
Adjustment rails for ACS cars calibration boards

ADJRL-F.CALIBBRD-(ACS-CARS)-160CM

Suitable for specific calibration boards
x 1 pcs
Calibration board Renault and PSA ACS cars

CALIBBDR-ACS-CARS-TARGET-TFC3-GEN2+TFC4

For static calibration of camera-based driver assistance systems
x 1 pcs
Calibration aid for front camera systems

CALIBAID-F.CALIBTL-VOLVO-CAMERA

Adjustment tool for various front camera systems in Volvo vehicles.
x 1 pcs
Calibration aid for radar sensors

CALIBAID-F.CALIBTL-VOLVO-RADAR

Adjustment tool for various radar sensors in Volvo vehicles.
x 1 pcs
T-handle socket wrench For radar heads

RADAR-HEAD-NUT-DRIVER

For adjusting the radar head of an ACC (Adaptive Cruise Control) system.
x 1 pcs
Laptop 2-in-1 C15 Generation 47

NOTEBOOK-C15-GEN47-BASIC-UNIT-DE

DIALOOQ C15 Generation 47. Designed for service-focused vehicle diagnostics and troubleshooting in combination with the LOOQER diagnostics interface.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information