Welcome to Würth Belux Only for professionals

Calibration set for pressure sensor

CALIBR-SET-F.PRESSENSO-320X125X370

Art.-no. W067200141

EAN 4065746802437

Individual price display after login
Calibration set for pressure sensor

Art.-no. W067200141

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

320 mm

Width

125 mm

Height

370 mm

Product weight (per item)

3090.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information