Cable tie, metal latch
CBLTIE-PLA-METLATCH-TY 29M
Art.-no. 05021105
EAN 4024835584517
Register now and access more than 125,000 products
Datasheets(X)
Width | 6.9 mm |
Length | 771 mm |
Min./max. bundle diameter | 6.0-229.0 mm |
Min. tensile force | 540 N |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 V-2 - Polyamide |
Silicone-free | Yes |
Colour | Natural |