Cable tie PLT PA with mounting hole
Cable tie PLT PA with plastic latch eyelet
CBLTIE-CLAMP-BLCK-M3-4,8X201MM
Art.-no. 0502992022
EAN 4056807442044
Register now and access more than 125,000 products
- Weather-resistant material is more resistant to ultraviolet radiation – suitable for indoor and outdoor applications
- For attaching a cable bundle on a different surface, e.g. control panel, wall or ceiling
- The design enables bundling to take place either before or after tightening the clamp cable connector
- One-piece design for consistent performance and reliability
- The rounded tip is easy to grip on surfaces and allows for faster initial insertion for reduced installation time
- UV-resistant and weather-resistant
Datasheets(X)
Width of band (B) | 4.8 mm |
Width | 4.8 mm |
Length (L) | 201 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 222 N |