Welcome to Würth Belux Only for professionals

Cable grommet with membrane CR

Cable grommet with membrane, double-flanged, CR
MEMBRNSLEV-CR-BLACK-53X63X75X2,5MM

Art.-no. 0561660214
EAN 4061975382283

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-flanged membrane grommet CR
  • Polychloroprene – synthetic elastomer

  • Inner membrane

  • For sealing cable outputs

  • Good resistance to ageing

  • Good ozone resistance

  • Good insulation properties

  • Excellent elasticity

  • Relatively good oil resistance

  • Softness in different hardness grades from 40 to 70 Shore A possible

  • RoHS-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

53 mm

Drill hole (D1)

63 mm

Outer diameter (D)

75 mm

Installation thickness (h1)

2.5 mm

Height (H)

10.1 mm

Colour

Black

Thickness of membrane (M)

1 mm

Material

Neoprene

Ultraviolet resistance

Yes

Silicone-free

No

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-30 to 90 °C

Resistance against

Ozone (good), Oil (limited)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information