Cable drum with four multiple socket outlets with earthing pin With 4 sockets
CBLREEL-H07RN-IP44-F3X2,5-40M
Art.-no. 0774200000
EAN 4058794680263
Register now and access more than 125,000 products
Extra-thick neoprene insulation.
Larger capacity, both wound up and unwound.
Drum casing made from special shatter-proof plastic.
Risk of breakage non-existent, therefore longer service life.
Extra-large handle.
Easier to wind up and unwind the cable. Includes a braking mechanism on the drum.
Cable does not unwind during transport or use.
Easy, reliable untangling system.
Knots in the cable are untangled while winding up, so loss of capacity is prevented.
Datasheets(X)
Cable type | H07RN-F3G2.5 mm² |
Cable length | 40 m |
Design | 4 grounding-contact sockets |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Length x width x height | 20 x 20 x 40 cm |
Overheating protection | Thermal circuit-breaker |