Welcome to Würth Belux Only for professionals

Cable connecting clamp

Cable connecting clamp
ERTHTRML-BRS-M5-(CBLD4-35SMM)

Art.-no. 0969109035

EAN 4045989761371

Individual price display after login
Cable connecting clamp

Art.-no. 0969109035

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connector for bare copper cable
  • For uninterrupted connection of bare copper cable in a cable raceway

  • Mechanical clamping with M5 or M6 screw and Ø10 mm spanner
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass

Max. wire cross section

35.0 mm²

Min. wire cross section

4.0 mm²

Surface

Brass plated

A (mm) B (mm) C (mm)
0969 109 035 24 24 29
0969 109 050 28 29 34

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information