Cable clamp, plastic
Cable clamp, PA 6.6
CBLCLMP-PA-BLACK-6,4MM/D5,2MM
Art.-no. 0592997034
EAN 4065746035095
Register now and access more than 125,000 products
- Slightly open shape facilitates installation
- Ideal for holding cables, hoses and pipes
- Screw fastening
- Rounded edges
Datasheets(X)
![]() | |
Colour | Black |
Grip range (Ø) | 6.4 mm |
Width (b) | 12.7 mm |
Length (l) | 21 mm |
Material thickness (s) | 1.5 mm |
Diameter of hole (d) | 5.2 mm |
Distance between centre of hole and centre of clamp (e) | 10.7 mm |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
