Cable clamp
Brass wire end ferrule
ERTHTRML-SFW10-6-BRS-(6-10MM)-CBLD70SMM
Art.-no. 096910850
EAN 4045989761234
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Connector for bare copper cable
- For connecting bare copper cable in a cable raceway
- Clamps the copper cable with a slotted screw
Product information
Datasheets(X)
![]() | |
Material | Brass |
Max. wire cross section | 70 mm² |
Min. wire cross section | 25 mm² |
Surface | Brass plated |
Width | 21 mm |
Type description | SFW 10-6 |
| A (mm) | B | C (mm) (cable diameter) | |
| 0969 108 25 | 17 | M6 | 4 to 6 |
| 0969 108 35 | 19 | M6 | 4 to 8 |
| 0969 108 50 | 21 | M6 | 6 to 10 |
